Beli joints bushing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tokyo Glass Kikai (TGK) BushingDeskripsi:A bushing material with excellent waterproof, dustproof, heat insulating, and man-hour reduction effects. Since it has a structure that adheres to the inner and outer surfaces of the partition wall, it prevents water from entering from the surroundings. It can be used as a sealing bushing when cables and hard pipes are not passed through. You can easily make it penetrate by piercing the sealed part. Since it adheres to the inner and outer surfaces of the partition wall, it prevents dust from entering the inside. It also shuts off the internal air to the outside. Since the inside is hollow, it has a heat insulating effect. Cables and hard pipes have a circular cross section and the bushing effect is effective only when the size is specified. It also supports RoHS and REACHI.
- Tokyo Glass Kikai (TGK) Bushing Different Diameter (Peredam)atribut:
- Material: PP
- Product Code: 5274496
- Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)Deskripsi:Mounting brackets for industrial fans allow fan heads to attach to a wall, ceiling, or post for circulating air right where it's needed. This mounting hardware supports the fan head and serves as a connection point between the fan head and its mounting surface. These brackets can be used with a compatible fan head for a new installation or to change hardware when relocating a fan head.
- Non Brand Polypropylene Pressure Pipe Fitting & Flange (Sambungan Pipa)Deskripsi:High-pressure nylon tubing offers high-tensile strength to help enhance coupling retention in environments with high pressure, temperature, and vibration.atribut:
- Pipe Fitting Material: Polypropylene
- COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)Deskripsi:COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
- ANVIL Threaded Zinc Galvanized Steel Pipe Fittings (Sambungan Pipa Baja)Deskripsi:Class 150 threaded zinc galvanized steel fittings connect with medium-pressure (300-999 psi) pipe. Threaded pipe fittings use PTFE tape to secure seal.atribut:
- Finish/Coating: Galvanized
- Includes Pre-Applied Thread Sealant: No
- Includes Seal: No
- ORION Polypropylene Fusion Pipe FittingsDeskripsi:Electrofusion pipe fittings use a no-hub coupling design that increases joint strength. Wire coils are molded into fittings and fuse with pipe during installation for multiple joint capabilities.atribut:
- Application: Non-Potable Water
- Displayed Brand: ORION
- Includes Plug: No
- Pipe Fitting Material: Polypropylene
- Schedule: Schedule 80
- Standards: ASTM D2657
- APPLETON ELECTRIC Weatherproof Box CoverDeskripsi:These corrosion-resistant box covers feature accurately tapped and tapered threads for tight, rigid joints and ground continuity. They can accommodate wiring devices like switches and receptacles. A smooth, rounded integral bushing in each hub protects conductor insulation. The openings provide room to make splices and for general maintenance.atribut:
- UNSPSC: 39121305
- Color: Gray
- NIBCO Sweat & Solder Tubing Fittings (Sambungan Lurus)Deskripsi:Standard copper soldered tube fittings connect to copper tubing or other fittings by heating or soldering for a permanent, leaktight connection. These fittings are suitable for plumbing applications with potable water.
- Tokyo Glass Kikai (TGK) PTFE BushingsDeskripsi:The PTFE bushing has a PT female thread on the inside and a PT male thread on the outside. Please use it as a joint for various containers and devices.atribut:
- Material: PTFE
- Product Code: 91060
- HOLEX Magnetic Measuring StandDeskripsi:Version: Mechanical magnetic measuring stand with central locking mechanism. All three joints are clamped in a single action. Continuously adjustable clamping force with high stability. Ball joints enable quick and easy positioning. Magnetic base with rotary switch and Vee sole. Standard dial indicator mounting for clamping shank Ø 6 mm, Ø 8 mm and dovetail, fine adjustment at the indicator holder.atribut:
- Type of Product: measuring stand
- ICOMES Micro Linear ActuatorDeskripsi:-Ultra-small-sized micro linear actuator combining a plastic micro gear reducer and a stepping motor.-Liquid control of joints of microrobots, micropumps, pulp, etc.-For small-sized products such as manipulators.(patented)-Cable-Circuit board-Product catalog-Standard nutatribut:
- Speed reduction method: Paradoxical
- WESTWARD MIG Welding Wire (Kawat Las)Deskripsi:These hardfacing alloys resist abrasion and impact. They are suitable for overlaying surfaces that are exposed to both heavy pounding that can chip or crack the surfaces and gritty materials that can grind the surfaces. These alloys are commonly used for hardfacing equipment such as bulldozer blades, pump housings, and dredge cutter teeth.atribut:
- UNSPSC: 23171510
- DIXON VALVE COUPLING Camlock Coupling Aluminum Cam & Groove Fittings (Kamlok)Deskripsi:Type DD aluminum cam and groove fittings connect two male nipples (adapters). Also known as a cam and groove coupler x coupler, these fittings have a female camlock adapter on both ends. Type DD aluminum camlock fittings are used with hydraulic oil, coolants, and gasoline and petroleum products.
- VICTOR Gas Regulator (Regulator Gas)Deskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- Body Material: Brass
Daftar Harga joints bushing Terbaru October 2026
| Tokyo Glass Kikai (TGK) Bushing | Rp30.900 |
| Tokyo Glass Kikai (TGK) Bushing Different Diameter (Peredam) | Rp959.900 |
| Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa) | Rp92.900 |
| Non Brand Polypropylene Pressure Pipe Fitting & Flange (Sambungan Pipa) | Rp82.900 |
| COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif) | Rp60.900 |
| ANVIL Threaded Zinc Galvanized Steel Pipe Fittings (Sambungan Pipa Baja) | Rp499.900 |
| ORION Polypropylene Fusion Pipe Fittings | Rp509.900 |
| APPLETON ELECTRIC Weatherproof Box Cover | Rp539.900 |
| NIBCO Sweat & Solder Tubing Fittings (Sambungan Lurus) | Rp319.900 |
| Tokyo Glass Kikai (TGK) PTFE Bushings | Rp609.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Bushing/loP109254780-1.jpg)
%20Bushing%20Different%20Diameter%20(Peredam)/2zP109260107-1.jpg)
/ayP109992394-11.jpg)
/39P109993117-1.jpg)
/agP108384376-1.jpg)
/kgP109444736-11.jpg)


%20Lurus/NIBCO%20Sweat%20%26%20Solder%20Tubing%20Fittings%20(Sambungan%20Lurus)/iaP109443658-11.jpg)
%20PTFE%20Bushings/0mP109280022-1.jpg)

/3mP109417130-85.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Nipel%20Gemuk/TRUSCO%20Grease%20Nipple%20(Nipel%20Gemuk)/bbP105409407-1.jpg)

/4kP102082164-20.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/WESTWARD%20MIG%20Welding%20Wire%20(Kawat%20Las)/53P107743183-1.jpg)
/97P109397331-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/VICTOR%20Gas%20Regulator%20(Regulator%20Gas)/c0P109492432-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)